-
AGPH12020Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis SeriesItem NumberAGPH12020MFG Item Number460-0201SeriesAegisProduct Description120V 20A 1P AEGIS HYBRID PREMIUMSpecifications
Specifications Line Voltage 120 VAC 1P Surge Capacity 20 kA SCCR 5 kA UL Type 2 Mounting DIN Rail Replaceable Element No Auxiliary Contact No Alarm Contacts Yes End of Life Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AGPH12003Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis SeriesItem NumberAGPH12003MFG Item Number460-0031SeriesAegisProduct Description120V 3A 1P Hybrid Aegis W/Filter &Specifications
Specifications Line Voltage 120 VAC 1P Surge Capacity 3 kA SCCR 5 kA UL Type 2 Mounting DIN Rail Replaceable Element No Auxiliary Contact No Alarm Contacts Yes End of Life Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AGPH12010Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis SeriesItem NumberAGPH12010MFG Item Number460-0101SeriesAegisProduct DescriptionSURGE PROTECTORSpecifications
Specifications Line Voltage 120 VAC 1P Surge Capacity 10 kA SCCR 5 kA UL Type 2 Mounting DIN Rail Replaceable Element No Auxiliary Contact No Alarm Contacts Yes End of Life Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AGPH24005Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis SeriesItem NumberAGPH24005MFG Item Number460-0052SeriesAegisProduct Description240V 5A 1P AEGIS HYBRID PREMIUM W/Specifications
Specifications Line Voltage 240 VAC 1P Surge Capacity 5 kA SCCR 5 kA UL Type 2 Mounting DIN Rail Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AGPH24010Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis SeriesItem NumberAGPH24010MFG Item Number460-0102SeriesAegisProduct Description240V 10A 1P AEGIS HYBRID PREMIUMSpecifications
Specifications Line Voltage 240 VAC 1P Surge Capacity 10 kA SCCR 5 kA UL Type 2 Mounting DIN Rail Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AGPH24015Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis SeriesItem NumberAGPH24015MFG Item Number460-0152SeriesAegisProduct DescriptionAEGIS HARDWIRED 230V, 15A DIN RAILSpecifications
Specifications Line Voltage 240 VAC 1P Surge Capacity 15 kA SCCR 5 kA UL Type 2 Mounting DIN Rail Replaceable Element No Auxiliary Contact No Alarm Contacts No End of Life Indicator No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AGPH12015Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis SeriesItem NumberAGPH12015MFG Item Number460-0151SeriesAegisProduct Description120V 15A HYBRID AEGIS W/FILTERSpecifications
Specifications Line Voltage 120 VAC 1P Surge Capacity 15 kA SCCR 5 kA UL Type 2 Mounting DIN Rail Alarm Contacts Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AGPH12005Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis SeriesItem NumberAGPH12005MFG Item Number460-0051SeriesAegisProduct Description120V 5A Hybrid Aegis W/FilterSpecifications
Specifications Line Voltage 120 VAC 1P Surge Capacity 5 kA SCCR 5 kA UL Type 2 Mounting DIN Rail Alarm Contacts Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.